Motion
06980254

Made in USA
06980254

Compression Spring - 0.2813 in OD, 0.0260 in Wire Size, 3.8400 lbs Max Working Load, 2.0900 lbs/in Spring Rate
MI ITEM #11679878
MFR #06980254
List Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06980254

Compression Spring - 0.2813 in OD, 0.0260 in Wire Size, 3.8400 lbs Max Working Load, 2.0900 lbs/in Spring Rate
MI ITEM #11679878
MFR #06980254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.90/each for your price

Overview

Mfr description
06980254 06980254 .026 13/32X2 5/16 COMP

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.2813 in
  • Wire Size
    0.0260 in
  • Maximum Working Load
    3.8400 lbs
  • Spring Rate
    2.0900 lbs/in
  • Solid Height
    0.4750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought