Motion
06981047

Made in USA
06981047

Extension Spring - 0.2813 in OD, 0.1300 lb/in Spring Rate, 5-1/8 in Max Extended Length, 0.9900 lb Max Working Load
MI ITEM #11679883
MFR #06981047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981047

Extension Spring - 0.2813 in OD, 0.1300 lb/in Spring Rate, 5-1/8 in Max Extended Length, 0.9900 lb Max Working Load
MI ITEM #11679883
MFR #06981047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06981047 06981047 .020 9/32X2 1/2 EXT. W

Specifications

  • Maximum Extended Length
    5-1/8 in
  • Maximum Working Load
    0.9900 lb
  • Outside Diameter
    0.2813 in
  • Overall Length
    2-1/2 in
  • Spring Rate
    0.1300 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text