Motion
06981088

Made in USA
06981088

Extension Spring - 0.4688 in OD, 6.4300 lb/in Spring Rate, 2-5/8 in Max Extended Length, 10.4300 lb Max Working Load
MI ITEM #11679887
MFR #06981088
List Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981088

Extension Spring - 0.4688 in OD, 6.4300 lb/in Spring Rate, 2-5/8 in Max Extended Length, 10.4300 lb Max Working Load
MI ITEM #11679887
MFR #06981088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.28/each for your price

Overview

Mfr description
06981088 06981088 .054 15/32X2 7/16 EXT.

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.4688 in
  • Spring Rate
    6.4300 lb/in
  • Maximum Extended Length
    2-5/8 in
  • Maximum Working Load
    10.4300 lb
  • Overall Length
    2-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought