Motion
06981120

Made in USA
06981120

Compression Spring - 0.4375 in OD, 0.0470 in Wire Size, 13.4600 lbs Max Working Load, 11.8200 lbs/in Spring Rate
MI ITEM #11679891
MFR #06981120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981120

Compression Spring - 0.4375 in OD, 0.0470 in Wire Size, 13.4600 lbs Max Working Load, 11.8200 lbs/in Spring Rate
MI ITEM #11679891
MFR #06981120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06981120 06981120 .047 7/16X1 3/4 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.4375 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    13.4600 lbs
  • Spring Rate
    11.8200 lbs/in
  • Solid Height
    0.6110 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text