Motion
06981138

Made in USA
06981138

Compression Spring - 0.6250 in OD, 0.0910 in Wire Size, 88.1900 lbs Max Working Load, 99.5900 lbs/in Spring Rate
MI ITEM #11679892
MFR #06981138
List Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981138

Compression Spring - 0.6250 in OD, 0.0910 in Wire Size, 88.1900 lbs Max Working Load, 99.5900 lbs/in Spring Rate
MI ITEM #11679892
MFR #06981138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.28/each for your price

Overview

Mfr description
06981138 06981138 .091 5/8X1 3/4 COMP. W

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.6250 in
  • Wire Size
    0.0910 in
  • Maximum Working Load
    88.1900 lbs
  • Spring Rate
    99.5900 lbs/in
  • Solid Height
    0.8640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought