Motion
06981153

Made in USA
06981153

Compression Spring - 0.5625 in OD, 0.0720 in Wire Size, 48.3100 lbs Max Working Load, 46.9000 lbs/in Spring Rate
Mi Item #11679893
MFR #06981153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981153

Compression Spring - 0.5625 in OD, 0.0720 in Wire Size, 48.3100 lbs Max Working Load, 46.9000 lbs/in Spring Rate
Mi Item #11679893
MFR #06981153

Mfr description
06981153 06981153 .072 9/16X1 3/4 COMP.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Working Load
    48.3100 lbs
  • Outside Diameter
    0.5625 in
  • Solid Height
    0.7200 in
  • Wire Size
    0.0720 in

Details

  • Spring Rate
    46.9000 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)