Motion
06981187

Made in USA
06981187

Compression Spring - 0.2031 in OD, 0.0320 in Wire Size, 8.3900 lbs Max Working Load, 8.3700 lbs/in Spring Rate
MI ITEM #11679896
MFR #06981187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981187

Compression Spring - 0.2031 in OD, 0.0320 in Wire Size, 8.3900 lbs Max Working Load, 8.3700 lbs/in Spring Rate
MI ITEM #11679896
MFR #06981187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06981187 06981187 .032 13/64X2 1/4 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.2031 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    8.3900 lbs
  • Spring Rate
    8.3700 lbs/in
  • Solid Height
    1.2480 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text