Motion
06981211

Made in USA
06981211

Compression Spring - 0.1875 in OD, 0.0200 in Wire Size, 3.3900 lbs Max Working Load, 4.1100 lbs/in Spring Rate
MI ITEM #11679899
MFR #06981211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981211

Compression Spring - 0.1875 in OD, 0.0200 in Wire Size, 3.3900 lbs Max Working Load, 4.1100 lbs/in Spring Rate
MI ITEM #11679899
MFR #06981211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06981211 06981211 .020 3/16X1 1/8 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.1875 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    3.3900 lbs
  • Spring Rate
    4.1100 lbs/in
  • Solid Height
    0.3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text