Motion
06981377

Made in USA
06981377

Extension Spring - 0.7500 in OD, 40.6900 lb/in Spring Rate, 1-15/16 in Max Extended Length, 44.0000 lb Max Working Load
MI ITEM #11679915
MFR #06981377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981377

Extension Spring - 0.7500 in OD, 40.6900 lb/in Spring Rate, 1-15/16 in Max Extended Length, 44.0000 lb Max Working Load
MI ITEM #11679915
MFR #06981377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06981377 06981377 .105 3/4X2 13/16 EXT.

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.7500 in
  • Spring Rate
    40.6900 lb/in
  • Maximum Extended Length
    1-15/16 in
  • Maximum Working Load
    44.0000 lb
  • Overall Length
    2-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought