Motion
06981419

Made in USA
06981419

Extension Spring - 0.3438 in OD, 0.2600 lb/in Spring Rate, 5-3/8 in Max Extended Length, 0.7900 lb Max Working Load
MI ITEM #11679919
MFR #06981419
List Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981419

Extension Spring - 0.3438 in OD, 0.2600 lb/in Spring Rate, 5-3/8 in Max Extended Length, 0.7900 lb Max Working Load
MI ITEM #11679919
MFR #06981419

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.45/each for your price

Overview

Mfr description
06981419 06981419 .020 13/32X2 EXT. WIRE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3438 in
  • Spring Rate
    0.2600 lb/in
  • Maximum Extended Length
    5-3/8 in
  • Maximum Working Load
    0.7900 lb
  • Overall Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought