Motion
06981427

Made in USA
06981427

Extension Spring - 0.2188 in OD, 38.9500 lb/in Spring Rate, 9-11/16 in Max Extended Length, 11.3200 lb Max Working Load
MI ITEM #11679920
MFR #06981427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06981427

Extension Spring - 0.2188 in OD, 38.9500 lb/in Spring Rate, 9-11/16 in Max Extended Length, 11.3200 lb Max Working Load
MI ITEM #11679920
MFR #06981427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06981427 06981427 .041 7/32X1 3/4 EXT. W

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.2188 in
  • Spring Rate
    38.9500 lb/in
  • Maximum Extended Length
    9-11/16 in
  • Maximum Working Load
    11.3200 lb
  • Overall Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text