Motion
07006513

Made in USA
07006513

3/4" Diam x 7/64" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/8" OAL x 1/2" Shank, Straight Teeth
MI ITEM #11679953
MFR #07006513
List Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07006513

3/4" Diam x 7/64" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/8" OAL x 1/2" Shank, Straight Teeth
MI ITEM #11679953
MFR #07006513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.63/each for your price

Overview

Mfr description
07006513 07006513 3/4X7/64" USA STR NARR
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    3/4 in
  • Cutter Width
    7/64 in
  • Tooth Type
    Straight
  • Material
    High Speed Steel
  • Overall Length
    2-1/8 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    14
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text