Motion
07006547

Made in USA
07006547

7/8" Diam x 5/64" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth
Mi Item #11679956
MFR #07006547
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07006547

7/8" Diam x 5/64" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth
Mi Item #11679956
MFR #07006547

Mfr description
07006547 07006547 7/8X5/64 NARROW USA ST
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Cutter Diameter
    7/8 in
  • Cutter Width
    5/64 in
  • Overall Length
    2.1563 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    14
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)