Motion
07006810

Made in USA
07006810

1-1/4" Diam x 7/64" Face Width, High Speed Steel, 18 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth
MI ITEM #11679983
MFR #07006810
List Price$211.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07006810

1-1/4" Diam x 7/64" Face Width, High Speed Steel, 18 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth
MI ITEM #11679983
MFR #07006810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$211.95/each for your price

Overview

Mfr description
07006810 07006810 1 1/4X7/64 NARROW USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    7/64 in
  • Tooth Type
    Straight
  • Material
    High Speed Steel
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    18
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text