Motion
07006927

Made in USA
07006927

1-3/8" Diam x 5/32" Face Width, High Speed Steel, 18 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth
MI ITEM #11679994
MFR #07006927
List Price$205.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07006927

1-3/8" Diam x 5/32" Face Width, High Speed Steel, 18 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth
MI ITEM #11679994
MFR #07006927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$205.55/each for your price

Overview

Mfr description
07006927 07006927 1 3/8X5/32 NARROW USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-3/8 in
  • Cutter Width
    5/32 in
  • Tooth Type
    Straight
  • Material
    High Speed Steel
  • Overall Length
    2-1/4 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    18
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought