Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07141609

14" Diam x 2" Wide Contact Wheel, Quick Change, Hard
MI ITEM #11680032
MFR #07141609

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07141609 07141609 14"DX2" WIDE TIRE HARD

Specifications

  • Hardness
    Hard HBS
  • Outside Diameter
    14 in
  • Product Types
    Contact Wheel
  • Quick Change
    Yes
  • Wheel Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text