Motion
07141690

Made in USA
07141690

14" Diam Contact Wheel Hub, 1-1/4" Arbor Hole, Quick Change
Mi Item #11680041
MFR #07141690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07141690

14" Diam Contact Wheel Hub, 1-1/4" Arbor Hole, Quick Change
Mi Item #11680041
MFR #07141690

Mfr description
07141690 07141690 14 X 1-1/4 BORE HUB QU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Outside Diameter
    14 in
  • Overall Diameter
    14.0000 in

Details

  • Country of Origin
    USA
  • Product Types
    Hub
  • Quick Change
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)