1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
07141997
2" Wide x 6" Diam, Spiral Band Drum;3,500 RPM
MI ITEM #
11680044
MFR #
07141997
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 07141997
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07141997
2" Wide x 6" Diam, Spiral Band Drum;3,500 RPM
MI ITEM #
11680044
MFR #
07141997
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
07141997 07141997 6" DX2" W 5/8 BORE SLO
Specifications
Drum Diameter
6 in
Max Rpm
3,500
Arbor Hole Size
5/8
Drum Width
2in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought