1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
07142011
2" Wide x 6" Diam, Spiral Band Drum;3,500 RPM
Mi Item #
11680045
MFR #
07142011
Price
$704.53
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 07142011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07142011
2" Wide x 6" Diam, Spiral Band Drum;3,500 RPM
Mi Item #
11680045
MFR #
07142011
Mfr description
07142011 07142011 6" DX2" W 5/8-11 BORE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$704
.53
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Size
5/8-11
Drum Diameter
6 in
Drum Width
2in
Details
Max Rpm
3,500
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items