Motion
07163884

Made in USA
07163884

Single Point Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11680049
MFR #07163884
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07163884

Single Point Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11680049
MFR #07163884

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07163884 07163884 .025 B RADIUS BALL PT
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Shank Length
    3 in
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought