Motion
07179898

Made in USA
07179898

0.2381 to 0.253" Diam, 15/64" Diam Shank, 1-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 6" OAL, Carbide Tipped
MI ITEM #11680053
MFR #07179898
List Price$82.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07179898

0.2381 to 0.253" Diam, 15/64" Diam Shank, 1-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 6" OAL, Carbide Tipped
MI ITEM #11680053
MFR #07179898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.75/each for your price

Overview

Mfr description
07179898 07179898 .2381-.2530" SS SF C/T
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Flute Length
    1-1/2 in
  • Flute Type
    Straight
  • Maximum Shank Diameter
    15/64 in
  • Overall Length
    6 in
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight
  • Size Range
    0.2381 - 0.2530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought