Motion
07179948

Made in USA
07179948

0.381 to 0.409" Diam, 5/16" Diam 1-3/4" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 7" OAL, Carbide Tipped
Mi Item #11680058
MFR #07179948
Price$94.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07179948

0.381 to 0.409" Diam, 5/16" Diam 1-3/4" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 7" OAL, Carbide Tipped
Mi Item #11680058
MFR #07179948

Mfr description
07179948 07179948 .3781-.4090" SS SF C/T
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.40/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Maximum Shank Diameter
    5/16 in
  • Overall Length
    7 in
  • Size Range
    0.3810 - 0.4090 in

Details

  • Flute Type
    Straight
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)