Motion
07179955

Made in USA
07179955

0.4091 to 0.441" Diam, 3/8" Diam Shank, 1-3/4" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 7" OAL, Carbide Tipped
Mi Item #11680059
MFR #07179955
Price$100.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07179955

0.4091 to 0.441" Diam, 3/8" Diam Shank, 1-3/4" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 7" OAL, Carbide Tipped
Mi Item #11680059
MFR #07179955

Mfr description
07179955 07179955 .4091-.4410" SS SF C/T
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.53/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Maximum Shank Diameter
    3/8 in
  • Overall Length
    7 in
  • Size Range
    0.4091 - 0.4410 in

Details

  • Flute Type
    Straight
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)