Motion
07180003

Made in USA
07180003

0.5661 to 0.597" Diam, 7/16" Diam Shank, 2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 8" OAL, Carbide Tipped
MI ITEM #11680063
MFR #07180003
List Price$133.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180003

0.5661 to 0.597" Diam, 7/16" Diam Shank, 2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 8" OAL, Carbide Tipped
MI ITEM #11680063
MFR #07180003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.65/each for your price

Overview

Mfr description
07180003 07180003 .5661-.5970" SS SF C/T
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Flute Length
    2 in
  • Flute Type
    Straight
  • Maximum Shank Diameter
    7/16 in
  • Overall Length
    8 in
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight
  • Size Range
    0.5661 - 0.5970 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought