1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
07180078
0.8161 to 0.847" Diam, 5/8" Diam Shank, 2-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 9-1/2" OAL, Carbide Tipped
MI ITEM #
11680070
MFR #
07180078
Price
$157.75
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 07180078
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07180078
0.8161 to 0.847" Diam, 5/8" Diam Shank, 2-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 9-1/2" OAL, Carbide Tipped
MI ITEM #
11680070
MFR #
07180078
Mfr description
07180078 07180078 .8161-.8470" SS SF C/T
Carbide tips cuts faster than high speed steel
It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
Straight flutes are the most common and are used in general purpose though-hole applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$157
.75
/each
Add to Cart
Specifications
Dimensions
Flute Length
2-1/2 in
Maximum Shank Diameter
5/8 in
Overall Length
9-1/2 in
Size Range
0.8161 - 0.8470 in
Details
Flute Type
Straight
Reamer Material
Carbide-Tipped
Reamer Type
Semi-Finish Reamer
Shank Type
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items