Motion
07180094

Made in USA
07180094

0.8781 to 0.909" Diam, 3/4" Diam Shank, 2-5/8" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 10" OAL, Carbide Tipped
MI ITEM #11680072
MFR #07180094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180094

0.8781 to 0.909" Diam, 3/4" Diam Shank, 2-5/8" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 10" OAL, Carbide Tipped
MI ITEM #11680072
MFR #07180094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07180094 07180094 .8781-.9090" SS SF C/T
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Flute Length
    2-5/8 in
  • Flute Type
    Straight
  • Maximum Shank Diameter
    3/4 in
  • Overall Length
    10 in
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight
  • Size Range
    0.8781 - 0.9090 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text