Motion
07180128

Made in USA
07180128

1.0031 to 1.066" Diam, 7/8" Diam Shank, 2-3/4" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 10-1/2" OAL, Carbide Tipped
Mi Item #11680075
MFR #07180128
Price$206.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180128

1.0031 to 1.066" Diam, 7/8" Diam Shank, 2-3/4" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 10-1/2" OAL, Carbide Tipped
Mi Item #11680075
MFR #07180128

Mfr description
07180128 07180128 1.0031-1.0660 SS ST FL
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.63/each

Specifications

Dimensions

  • Flute Length
    2-3/4 in
  • Maximum Shank Diameter
    7/8 in
  • Overall Length
    10-1/2 in
  • Size Range
    1.0031 - 1.0660 in

Details

  • Flute Type
    Straight
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)