Motion
07180144

Made in USA
07180144

1.1281 to 1.1905" Diam, 1" Diam Shank, 2-7/8" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 11" OAL, Carbide Tipped
MI ITEM #11680077
MFR #07180144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180144

1.1281 to 1.1905" Diam, 1" Diam Shank, 2-7/8" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 11" OAL, Carbide Tipped
MI ITEM #11680077
MFR #07180144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2-7/8 in
  • Maximum Shank Diameter
    1 in
  • Overall Length
    11 in
  • Size Range
    1.1281 - 1.1905 in

Details

  • Flute Type
    Straight
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight

Overview

Mfr description
07180144 07180144 1.1281-1.1905" SS SF C
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought