Motion
07180177

Made in USA
07180177

1.4406 to 1.503" Diam, 1-1/4" Diam Shank, 3-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 12-1/2" OAL, Carbide Tipped
Mi Item #11680080
MFR #07180177
Price$334.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180177

1.4406 to 1.503" Diam, 1-1/4" Diam Shank, 3-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 12-1/2" OAL, Carbide Tipped
Mi Item #11680080
MFR #07180177

Mfr description
07180177 07180177 1.4406-1.5030" SS SF C
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.18/each

Specifications

Dimensions

  • Flute Length
    3-1/2 in
  • Maximum Shank Diameter
    1-1/4 in
  • Overall Length
    12-1/2 in
  • Size Range
    1.4406 - 1.5030 in

Details

  • Flute Type
    Straight
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)