Motion
07180193

Made in USA
07180193

3/16" Carbide-Tipped 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 1-1/8" Flute Length, 4-1/2" OAL
MI ITEM #11680082
MFR #07180193
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180193

3/16" Carbide-Tipped 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 1-1/8" Flute Length, 4-1/2" OAL
MI ITEM #11680082
MFR #07180193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07180193 07180193 3/16" STR SHK STR FL C
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Diameter
    0.1875 in
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
  • Flute Length
    1-1/8 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    4-1/2 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought