Motion
07180243

Made in USA
07180243

13/32" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
MI ITEM #11680087
MFR #07180243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180243

13/32" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
MI ITEM #11680087
MFR #07180243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07180243 07180243 2480 13/32" C/T CHK RE
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.4062 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    7 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought