Motion
07180300

Made in USA
07180300

1" Carbide-Tipped 8 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-3/4" Flute Length, 10-1/2" OAL
Mi Item #11680093
MFR #07180300
Price$310.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180300

1" Carbide-Tipped 8 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-3/4" Flute Length, 10-1/2" OAL
Mi Item #11680093
MFR #07180300

Mfr description
07180300 07180300 1" STR SHK STR FL CARB
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.00/each

Specifications

Dimensions

  • Flute Length
    2-3/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    10-1/2 in
  • Reamer Diameter
    1.0000 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Number Of Flutes
    8
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)