Motion
07180409

Made in USA
07180409

0.373" Carbide-Tipped 4 Flute Dowel Pin Chucking Reamer; Straight Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
MI ITEM #11680103
MFR #07180409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180409

0.373" Carbide-Tipped 4 Flute Dowel Pin Chucking Reamer; Straight Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
MI ITEM #11680103
MFR #07180409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07180409 07180409 .3730" STR SHK STR FL
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0000 to -0.0002 in
  • Reamer Diameter
    0.3730 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    7 in
  • Dowel Pin Reamer
    Yes
  • Under Size Over Size Dowel Pin Size
    0.3730 D/P
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought