Overview
Mfr description
07180474 07180474 .1885" STR SHK STR FL
- Carbide tips cuts faster than high speed steel
- It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Straight flute reamers are the most common and are used in general purpose though-hole applications
- They are used for reaming holes without interrupted cuts.
Specifications
- Reamer Diameter Tolerance0.0002 to -0.0000 in
- Reamer Diameter0.1885 in
- Flute TypeStraight
- MaterialCarbide-Tipped
- Shank TypeStraight
- Flute Length1-1/8 in
- Over Under Size DirectionOver
- Over Under Size ReamerYes
- Number Of Flutes4
- Overall Length4-1/2 in
- Dowel Pin ReamerNo
- Under Size Over Size Dowel Pin Size0.1885 O/S
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data