Motion
07180490

Made in USA
07180490

0.251" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL, Oversize
MI ITEM #11680112
MFR #07180490
List Price$179.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180490

0.251" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL, Oversize
MI ITEM #11680112
MFR #07180490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$179.68/each for your price

Overview

Mfr description
07180490 07180490 .2510" STR SHK STR FL
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0002 to -0.0000 in
  • Reamer Diameter
    0.2510 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    1-1/2 in
  • Over Under Size Direction
    Over
  • Over Under Size Reamer
    Yes
  • Number Of Flutes
    4
  • Overall Length
    6 in
  • Dowel Pin Reamer
    No
  • Under Size Over Size Dowel Pin Size
    0.2510 O/S
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text