Motion
07180508

Made in USA
07180508

0.3115" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL, Undersize
MI ITEM #11680113
MFR #07180508
List Price$183.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180508

0.3115" Carbide-Tipped 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL, Undersize
MI ITEM #11680113
MFR #07180508

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$183.03/each for your price

Overview

Mfr description
07180508 07180508 .3115" STR SHK STR FL
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0002 to -0.0000 in
  • Reamer Diameter
    0.3115 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    1-1/2 in
  • Over Under Size Direction
    Under
  • Over Under Size Reamer
    Yes
  • Number Of Flutes
    4
  • Overall Length
    6 in
  • Dowel Pin Reamer
    No
  • Under Size Over Size Dowel Pin Size
    0.3115 U/S
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought