Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180540

0.4365" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL, Undersize
MI ITEM #11680117
MFR #07180540

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07180540 07180540 .4365" STR SHK STR FL
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0002 to -0.0000 in
  • Reamer Diameter
    0.4365 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Over Under Size Direction
    Under
  • Over Under Size Reamer
    Yes
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Dowel Pin Reamer
    No
  • Under Size Over Size Dowel Pin Size
    0.4365 U/S
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought