Motion
07180581

Made in USA
07180581

Letter E (1/4"), 1MT 118° Point Carbide-Tipped Taper Shank Drill Bit - Bright Finish, 2-7/8" Flute Length, 6-1/8" OAL, Spiral Flute, Series 2660
Mi Item #11680121
MFR #07180581
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07180581

Letter E (1/4"), 1MT 118° Point Carbide-Tipped Taper Shank Drill Bit - Bright Finish, 2-7/8" Flute Length, 6-1/8" OAL, Spiral Flute, Series 2660
Mi Item #11680121
MFR #07180581

Mfr description
07180581 07180581 1/4" 1MT C/T TAPER SHA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1/4 in
  • Drill Point Angle
    118
  • Flute Length
    2-7/8 in
  • Overall Length
    6-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0007 in
  • Drill Bit Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Series
    2660
  • Shank Taper Designation
    1MT
  • Spiral Type
    Regular Spiral
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)