Motion
07184104

Made in USA
07184104

1/16 Inch Thick x 1/4 Inch Wide x 1-1/4 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11680132
MFR #07184104
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07184104

1/16 Inch Thick x 1/4 Inch Wide x 1-1/4 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11680132
MFR #07184104

Mfr description
07184104 07184104 STB28B 1/16X1/4X1-1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Thickness
    1/16 in
  • Width
    1/4 in

Details

  • Industry Specification
    STB-28B
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)