Motion
07187891

Made in USA
07187891

3/8" Screw, Gray PVC Standard Flat Washer 0.437" ID x 1" OD, 0.062" Thick, Plain Finish
MI ITEM #11680137
MFR #07187891
List Price$114.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07187891

3/8" Screw, Gray PVC Standard Flat Washer 0.437" ID x 1" OD, 0.062" Thick, Plain Finish
MI ITEM #11680137
MFR #07187891

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.30/each for your price

Overview

Mfr description
07187891 07187891 3/8 SCW 1 OD 100PK GRA
  • PVC is a tough, corrosion-resistant thermoplastic ideal for electrical insulating applications and corrosive environments.

Specifications

  • Material
    PVC
  • Finish Coating
    Plain
  • Thickness
    0.0620 in
  • Type
    Standard
  • Screw Size
    3/8
  • Outside Diameter Range
    0.9900 in~
  • Outside Diameter
    1.0000 in1 in
  • Material Grade
    Gray
  • Inside Diameter Range
    ~0.4420 in
  • Inside Diameter
    0.4370 in
  • Color
    Gray
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    L-P-535 Type 1 Class 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought