Motion
07187917

Made in USA
07187917

5/8" Screw, Gray PVC Standard Flat Washer 0.687" ID x 1-1/2" OD, 1/8" Thick, Plain Finish
MI ITEM #11680139
MFR #07187917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07187917

5/8" Screw, Gray PVC Standard Flat Washer 0.687" ID x 1-1/2" OD, 1/8" Thick, Plain Finish
MI ITEM #11680139
MFR #07187917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07187917 07187917 5/8 SCW 1.5 OD 100PK G
  • PVC is a tough, corrosion-resistant thermoplastic ideal for electrical insulating applications and corrosive environments.

Specifications

  • Material
    PVC
  • Finish Coating
    Plain
  • Thickness
    0.1250 in
  • Type
    Standard
  • Screw Size
    5/8
  • Outside Diameter Range
    1.4900 in~
  • Outside Diameter
    1.5000 in
  • Material Grade
    Gray
  • Inside Diameter Range
    ~0.6920 in
  • Inside Diameter
    0.6870 in
  • Color
    Gray
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    L-P-535 Type 1 Class 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought