Motion
07188253

Made in USA
07188253

1/16" Long x 5/32" Wide Notch, 0.003" Thick Internal Notched Washer 301-304 Stainless Steel, 5/8" ID, 1" OD
Mi Item #11680149
MFR #07188253
Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07188253

1/16" Long x 5/32" Wide Notch, 0.003" Thick Internal Notched Washer 301-304 Stainless Steel, 5/8" ID, 1" OD
Mi Item #11680149
MFR #07188253

Mfr description
07188253 07188253 .003T 5/8 ID 10PK SS I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.63/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in, 5/8 in
  • Notch Length
    0.0630 in
  • Notch Width
    0.1560 in
  • Outside Diameter
    1.0000 in
  • Thickness
    0.0030 in

Details

  • Coating
    Uncoated
  • Inside Diameter Tolerance
    0.000 to 0.110 in
  • Material
    Stainless Steel
  • Material Grade
    301-304
  • Notch Length Tolerance
    -0.005 to 0.005 in
  • Notch Type
    Internal
  • Notch Width Tolerance
    -0.005 to 0.005 in
  • Number of Notches
    1
  • Outside Diameter Tolerance
    -0.002 to 0.002 in
  • Thickness Tolerance
    -0.0003 to 0.0003 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)