Motion
07188311

Made in USA
07188311

0.078" Long x 3/16" Wide Notch, 0.012" Thick Internal Notched Washer 301-304 Stainless Steel, 3/4" ID, 1-1/8" OD
Mi Item #11680155
MFR #07188311
Price$18.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07188311

0.078" Long x 3/16" Wide Notch, 0.012" Thick Internal Notched Washer 301-304 Stainless Steel, 3/4" ID, 1-1/8" OD
Mi Item #11680155
MFR #07188311

Mfr description
07188311 07188311 3/4 ID 1-1/8OD 10 PK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.78/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in, 3/4 in
  • Notch Length
    0.0780 in
  • Notch Width
    0.1880 in
  • Outside Diameter
    1.1250 in, 1-1/8 in
  • Thickness
    0.0120 in

Details

  • Coating
    Uncoated
  • Inside Diameter Tolerance
    0.000 to 0.110 in
  • Material
    Stainless Steel
  • Material Grade
    301-304
  • Notch Length Tolerance
    -0.005 to 0.005 in
  • Notch Type
    Internal
  • Notch Width Tolerance
    -0.005 to 0.005 in
  • Number of Notches
    1
  • Outside Diameter Tolerance
    -0.002 to 0.002 in
  • Thickness Tolerance
    -0.0020 to 0.0020 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)