Motion
07188493

Made in USA
07188493

0.078" Long x 3/16" Wide Notch, 0.006" Thick Internal Notched Washer 301-304 Stainless Steel, 7/8" ID, 1-3/8" OD
MI ITEM #11680173
MFR #07188493
List Price$29.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07188493

0.078" Long x 3/16" Wide Notch, 0.006" Thick Internal Notched Washer 301-304 Stainless Steel, 7/8" ID, 1-3/8" OD
MI ITEM #11680173
MFR #07188493

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.05/each for your price

Overview

Mfr description
07188493 07188493 .006T 7/8 ID 10PK SS I

Specifications

  • Thickness
    0.0060 in
  • Thickness Tolerance
    -0.0006 to 0.0006 in
  • Outside Diameter
    1.3750 in
  • Outside Diameter Tolerance
    -0.002 to 0.002 in
  • Notch Length
    0.0780 in
  • Notch Length Tolerance
    -0.005 to 0.005 in
  • Notch Width
    0.1880 in
  • Notch Width Tolerance
    -0.005 to 0.005 in
  • Notch Type
    Internal
  • Number of Notches
    1
  • Material Grade
    301-304
  • Material
    Stainless Steel
  • Inside Diameter Tolerance
    0.000 to 0.110 in
  • Coating
    Uncoated
  • Inside Diameter
    0.8750 in, 7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought