Motion
07188527

Made in USA
07188527

3/32" Long x 1/4" Wide Notch, 0.01" Thick Internal Notched Washer 301-304 Stainless Steel, 1" ID, 1-1/2" OD
MI ITEM #11680176
MFR #07188527
List Price$29.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07188527

3/32" Long x 1/4" Wide Notch, 0.01" Thick Internal Notched Washer 301-304 Stainless Steel, 1" ID, 1-1/2" OD
MI ITEM #11680176
MFR #07188527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.35/each for your price

Overview

Mfr description
07188527 07188527 1 ID 1-1/2OD 10PK SS I

Specifications

  • Thickness
    0.0100 in
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Outside Diameter
    1.5000 in, 1-1/2 in
  • Outside Diameter Tolerance
    -0.002 to 0.002 in
  • Notch Length
    0.0940 in
  • Notch Length Tolerance
    -0.005 to 0.005 in
  • Notch Width
    0.2500 in
  • Notch Width Tolerance
    -0.005 to 0.005 in
  • Notch Type
    Internal
  • Number of Notches
    1
  • Material Grade
    301-304
  • Material
    Stainless Steel
  • Inside Diameter Tolerance
    0.000 to 0.110 in
  • Coating
    Uncoated
  • Inside Diameter
    1.0000 in, 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text