Motion
07188683

Made in USA
07188683

1/8" Long x 5/16" Wide Notch, 0.015" Thick Internal Notched Washer 301-304 Stainless Steel, 1-1/4" ID, 1-3/4" OD
MI ITEM #11680192
MFR #07188683
List Price$34.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07188683

1/8" Long x 5/16" Wide Notch, 0.015" Thick Internal Notched Washer 301-304 Stainless Steel, 1-1/4" ID, 1-3/4" OD
MI ITEM #11680192
MFR #07188683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.60/each for your price

Overview

Mfr description
07188683 07188683 1-1/4 ID 1-3/4 OD 10PK

Specifications

  • Thickness
    0.0150 in
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Outside Diameter
    1.7500 in, 1-3/4 in
  • Outside Diameter Tolerance
    -0.002 to 0.002 in
  • Notch Length
    0.1250 in
  • Notch Length Tolerance
    -0.005 to 0.005 in
  • Notch Width
    0.3120 in
  • Notch Width Tolerance
    -0.005 to 0.005 in
  • Notch Type
    Internal
  • Number of Notches
    1
  • Material Grade
    301-304
  • Material
    Stainless Steel
  • Inside Diameter Tolerance
    0.000 to 0.110 in
  • Coating
    Uncoated
  • Inside Diameter
    1.2500 in, 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought