Motion
07188931

Made in USA
07188931

3/16" Long x 1/2" Wide Notch, 0.01" Thick Internal Notched Washer 301-304 Stainless Steel, 2" ID, 2-3/4" OD
MI ITEM #11680217
MFR #07188931
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07188931

3/16" Long x 1/2" Wide Notch, 0.01" Thick Internal Notched Washer 301-304 Stainless Steel, 2" ID, 2-3/4" OD
MI ITEM #11680217
MFR #07188931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07188931 07188931 2 ID 2-3/4OD 10PK SS I

Specifications

  • Coating
    Uncoated
  • Inside Diameter
    2.0000 in, 2 in
  • Inside Diameter Tolerance
    0.000 to 0.110 in
  • Material
    Stainless Steel
  • Material Grade
    301-304
  • Notch Length
    0.1880 in
  • Notch Length Tolerance
    -0.005 to 0.005 in
  • Notch Type
    Internal
  • Notch Width
    0.5000 in
  • Notch Width Tolerance
    -0.005 to 0.005 in
  • Number of Notches
    1
  • Outside Diameter
    2.7500 in, 2-3/4 in
  • Outside Diameter Tolerance
    -0.002 to 0.002 in
  • Thickness
    0.0100 in
  • Thickness Tolerance
    -0.0010 to 0.0010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text