Motion
07188972

Made in USA
07188972

3/16" Long x 1/2" Wide Notch, 0.02" Thick Internal Notched Washer 301-304 Stainless Steel, 2" ID, 2-3/4" OD
Mi Item #11680221
MFR #07188972
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07188972

3/16" Long x 1/2" Wide Notch, 0.02" Thick Internal Notched Washer 301-304 Stainless Steel, 2" ID, 2-3/4" OD
Mi Item #11680221
MFR #07188972

Mfr description
07188972 07188972 2ID 2-3/4 OD 10PK SS I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in, 2 in
  • Notch Length
    0.1880 in
  • Notch Width
    0.5000 in
  • Outside Diameter
    2.7500 in, 2-3/4 in
  • Thickness
    0.0200 in

Details

  • Coating
    Uncoated
  • Inside Diameter Tolerance
    0.000 to 0.110 in
  • Material
    Stainless Steel
  • Material Grade
    301-304
  • Notch Length Tolerance
    -0.005 to 0.005 in
  • Notch Type
    Internal
  • Notch Width Tolerance
    -0.005 to 0.005 in
  • Number of Notches
    1
  • Outside Diameter Tolerance
    -0.002 to 0.002 in
  • Thickness Tolerance
    -0.0025 to 0.0025 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)