Motion
07322787

Made in USA
07322787

#4 Screw, 300 Stainless Steel Standard Flat Washer 1/8" ID x 1/4" OD, 0.017" Thick, Plain Finish, Military Spec
MI ITEM #11680231
MFR #07322787
List Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322787

#4 Screw, 300 Stainless Steel Standard Flat Washer 1/8" ID x 1/4" OD, 0.017" Thick, Plain Finish, Military Spec
MI ITEM #11680231
MFR #07322787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.63/each for your price

Overview

Mfr description
07322787 07322787 .125ID .017THK(500PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter
    0.1250 in
  • Inside Diameter Range
    ~0.1250 in
  • Inside Diameter Tolerance
    -0.005 to 0.000 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Maximum Thickness
    0.0280 in
  • Outside Diameter
    0.2500 in
  • Outside Diameter Range
    0.2450 in~
  • Outside Diameter Tolerance
    -0.005 to 0.000 in
  • Screw Size
    #4
  • Thickness
    0.0170 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text