Motion
07322803

Made in USA
07322803

#6L Screw, 300 Stainless Steel Standard Flat Washer 0.156" ID x 0.312" OD, 0.027" Thick, Plain Finish, Military Spec
MI ITEM #11680233
MFR #07322803
List Price$56.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322803

#6L Screw, 300 Stainless Steel Standard Flat Washer 0.156" ID x 0.312" OD, 0.027" Thick, Plain Finish, Military Spec
MI ITEM #11680233
MFR #07322803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.83/each for your price

Overview

Mfr description
07322803 07322803 .156ID .027THK(500PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter
    0.1560 in
  • Inside Diameter Range
    ~0.1560 in
  • Inside Diameter Tolerance
    -0.005 to 0.008 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Maximum Thickness
    0.0480 in
  • Outside Diameter
    0.3120 in
  • Outside Diameter Range
    0.3070 in~
  • Outside Diameter Tolerance
    -0.005 to 0.008 in
  • Screw Size
    #6
  • Thickness
    0.0270 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text